4096GB FURY Renegade G5 PCIe 5.0 M.2 NVMe SSD

  • Mfr # SFYR2S/4T0

  • Zoro # G921706149


product price:  $1,576.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Random 4KB Write
2200000IOPS
Maximum Sequential Write
13.67-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFYR2S/4T0
Zoro #
G921706149
UPC #
740617349504
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Depth
3.1 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Random 4KB Write
2200000IOPS
Maximum Sequential Write
13.67-GB/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Notebook
Maximum Sequential Read
14.45-GB/s
Storage Capacity
4 TB
Product Line
FURY Renegade G5
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
2200000IOPS
Endurance (TBW)
4096 TB
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.