Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480G DC2000B PCIE 4.0 M.2 2280 ENTERPRISE SSD

  • Mfr # SEDC2000BM8/480G

  • Zoro # G321707265


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Storage Capacity
480 GB
Drive Type
Internal
Depth
3.1 in
Random 4KB Read
530000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC2000BM8/480G
Zoro #
G321707265
UPC #
740617345186
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.1 in
Height
0.3 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Storage Capacity
480 GB
Drive Type
Internal
Random 4KB Read
530000IOPS
Maximum Sequential Read
6.84-GB/s
Endurance (DWPD)
0.4
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Maximum Sequential Write
800-MB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
32000IOPS
Endurance (TBW)
350.40 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.