Zoro Homepage

480G DC600M MU 2.5in SSD

  • Mfr # SEDC600M/480G

  • Zoro # G613750498


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Length
3.9 in
Interface
SATA
Recording Capacity
480 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC600M/480G
Zoro #
G613750498
UPC #
740617334937
Country of Origin
United States

Dimensions

Height
0.3 in
Width
2.8 in
Length
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Storage Capacity
480 GB
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Endurance Type
Mixed Use
Encryption Standard
256-bit AES
Device Supported
Server
Endurance (TBW)
876 TB
Maximum Write Transfer Rate
470-MB/s
Drive Type
Internal
Endurance (DWPD)
1
Wireless LAN
No
Drive Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.