48GB 5600MT/S DDR5 ECC CL46 DIMM 2RX8 HYNIX M
Mfr # KSM56E46BD8KM-48HM
Zoro # G114875843
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10V
Length
1.2 in
Memory Standard
DDR5-5600/PC5-44800
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSM56E46BD8KM-48HM
Zoro #
G114875843
UPC #
740617341737
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.2 in
Memory Size
48 GB
Details
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10V
Memory Standard
DDR5-5600/PC5-44800
Signal Processing
Unbuffered
Memory Rank
Dual-rank
CAS Latency
CL46
Memory Speed
5600 MHz
Item
RAM Module
Number of Pins
288
Error Checking
ECC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.