48GB 5600MT/S DDR5 ECC CL46 SODIMM 2RX8 HYNIX M
Mfr # KSM56T46BD8KM-48HM
Zoro # G714875762
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Memory Voltage
1.10V
Memory Rank
Dual-rank
Number of Pins
262
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSM56T46BD8KM-48HM
Zoro #
G714875762
UPC #
740617341713
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.2 in
Memory Size
48 GB
Thickness
100 mil
Length
2.7 in
Details
Memory Voltage
1.10V
Memory Rank
Dual-rank
Number of Pins
262
Device Supported
Server
Signal Processing
Unbuffered
Upgrade Type
Generic
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
56000 MHz
Item
RAM Module
Error Checking
On-die ECC
Memory Technology
DDR5 SDRAM
CAS Latency
CL46
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.