Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB 1600MHZ DDR3 NON-ECC CL11 SODIMM SR X8

  • Mfr # KVR16S11S8/4

  • Zoro # G714875557


product price: $53.15
/ea

Key Features

Number of Pins
204
Device Supported
Notebook
CAS Latency
CL11
Error Checking
Non-ECC
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVR16S11S8/4
Zoro #
G714875557
UPC #
740617207781
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Thickness
129.9 mil
Width
1.2 in
Memory Size
4 GB

Details

Number of Pins
204
Device Supported
Notebook
CAS Latency
CL11
Item
RAM Module
Error Checking
Non-ECC
Signal Processing
Unbuffered
Plating
Gold Plated
Memory Speed
1600 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.50V
Memory Standard
DDR3-1600/PC3-12800
Compatibility
Clevo W170ER Notebook, MSI IM-QM67 (MS-9887) MotherboardMSI Notebooks:GT60 0NC, GT70 0NC
Number of Modules
(1) 4GB
Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.