Zoro Homepage

4GB 1600MHZ LOW VOLTAGE SODIMM

  • Mfr # KCP3L16SS8/4

  • Zoro # G314884928


product price: $57.85
/ea

Key Features

Error Checking
Non-ECC
Device Supported
Notebook
Length
2.7 in
Memory Size
4 GB
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP3L16SS8/4
Zoro #
G314884928
UPC #
740617253740
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Memory Size
4 GB
Width
1.2 in
Thickness
129.9 mil

Details

Error Checking
Non-ECC
Item
RAM Module
Device Supported
Notebook
Memory Speed
1600 MHz
Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3L SDRAM
CAS Latency
CL11
Memory Voltage
1.35V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.