Zoro Homepage

4GB 2666MHZ DDR4 NON-ECC CL19 DIMM 1RX16

  • Mfr # KVR26N19S6/4

  • Zoro # G814876089


product price: $49.15
/ea

Key Features

Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Length
5.3 in
Width
1.2 in
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVR26N19S6/4
Zoro #
G814876089
UPC #
740617282733
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Width
1.2 in
Memory Size
4 GB

Details

Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Unbuffered
Number of Pins
288
Error Checking
Non-ECC
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
CAS Latency
CL19
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.