Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCP432SS6/4
Zoro #
G914876453
UPC #
740617311006
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
4 GB
Details
Device Supported
Workstation, All-in-One PC, Notebook, Mini PC
Memory Voltage
1.20V
Memory Speed
3200 MHz
CAS Latency
CL22
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Signal Processing
Unbuffered
Compatibility
Memory Technology
DDR4 SDRAM
Number of Pins
260
Item
RAM Module
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.