500G NV3 M.2 2280 PCIe 4.0 NVMe SSD
Mfr # SNV3S/500G
Zoro # G721709234
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
500 GB
Maximum Sequential Write
2.93-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNV3S/500G
Zoro #
G721709234
UPC #
740617344806
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9 in
Length
3.1 in
Depth
0.1 in
Details
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
500 GB
Maximum Sequential Write
2.93-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Interface
PCI Express NVMe
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Read
4.88-GB/s
Endurance (TBW)
160 TB
Device Supported
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.