Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512G SSD KC600 SATA3 MSATA

  • Mfr # SKC600MS/512G

  • Zoro # G616430564


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Notebook
Drive Interface Standard
SATA/600
Random 4KB Write
80000IOPS
Endurance (TBW)
300 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600MS/512G
Zoro #
G616430564
UPC #
740617000000
Country of Origin
Multiple

Dimensions

Length
2 in
Width
1.2 in
Depth
0.2 in

Details

Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Notebook
Drive Interface Standard
SATA/600
Random 4KB Write
80000IOPS
Endurance (TBW)
300 TB
Random 4KB Read
90000IOPS
Maximum Read Transfer Rate
550-MB/s
Encryption Standard
256-bit AES-XTS
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Standby Power Consumption
80 mW
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.