Zoro Homepage

512GB 220MBs Metal USB 3.2 G3

  • Mfr # DTSE9G3/512GB

  • Zoro # G413750827


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Write Speed
100 MB/s
Maximum Read Speed
220 MB/s
Width
0.5"
OS Supported
ChromeOS, Linux 4.4+, Mac OS X 10.15.x Catalina, Windows 10, Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTSE9G3/512GB
Zoro #
G413750827
UPC #
740617341324
Country of Origin
United States

Dimensions

Width
0.5"
Height
0.2"
Length
1.5"

Details

Storage Capacity
512 GB
Maximum Write Speed
100 MB/s
Maximum Read Speed
220 MB/s
OS Supported
ChromeOS, Linux 4.4+, Mac OS X 10.15.x Catalina, Windows 10, Windows 11
Material
Metal
Item
Flash Drive
Host Interface
USB 3.2 (Gen 1) Type A
Features
Durable, Key Ring
Operating System Supported
Windows 10, Mac OS X 10.15.x Catalina, Windows 11, Linux 4.4+, ChromeOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.