512GB CANVAS REACT PLUS SDXC UHS-II 280R/150W U3 V60 FOR FULL HD/4K

  • Mfr # SDR2V6/512GB

  • Zoro # G121705720


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Length
1.3 in
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Storage Capacity
512 GB
Thickness
82.7 mil
Speed Class Rating
Class 10/UHS-II (U3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR2V6/512GB
Zoro #
G121705720
UPC #
785007618341
Country of Origin
United States

Dimensions

Length
1.3 in
Thickness
82.7 mil
Width
0.9 in

Details

Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Storage Capacity
512 GB
Speed Class Rating
Class 10/UHS-II (U3)
Video Speed Class
V60
Item
SDXC
Maximum Read Speed
280-MB/s
Maximum Write Speed
150-MB/s
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.