Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512GB DATATRAVELER KYSON 200MB/S METAL USB 3.2 GEN 1

  • Mfr # DTKN/512GB

  • Zoro # G214876177


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Read Speed
200-MB/s
Maximum Write Speed
60-MB/s
Width
0.5 in
Features
Capless, Lightweight, Compact, Key Ring, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTKN/512GB
Zoro #
G214876177
UPC #
740617340761
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Height
0.2 in
Length
1.5 in

Details

Item
Flash Drive
Storage Capacity
512 GB
Maximum Read Speed
200-MB/s
Maximum Write Speed
60-MB/s
Features
Capless, Lightweight, Compact, Key Ring, Durable
Operating System Supported
ChromeOS, Mac OS X 10.10.x Yosemite, Windows 10, Windows 8, Windows 8.1, Linux 2.6.x
Host Interface
USB 3.2 (Gen 1) Type A
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.