Zoro Homepage
This item is Discontinued.
Kingston 512GB DATATRAVELER MAX TYPE-A 1000R/900W USB 3.2 GEN 2 DTMAXA/512GB

512GB DATATRAVELER MAX TYPE-A 1000R/900W USB 3.2 GEN 2 (Discontinued)

  • Mfr # DTMAXA/512GB
  • Zoro # G514874125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTMAXA/512GB
Zoro #
G514874125
UPC #
740617328332
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.6 in
Height
0.4 in
Width
0.9 in

Details

Item
Flash Drive
Storage Capacity
512 GB
Maximum Read Speed
1000-MB/s
Maximum Write Speed
900-MB/s
Host Interface
USB 3.2 (Gen 2) Type A
Features
LED Indicator, Key Ring, Sliding Cap
Shape
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.