512GB IRONKEY D500S FIPS 140-3 LVL 3 PENDING AES-256

  • Mfr # IKD500S/512GB

  • Zoro # G116432426


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Product Type
Flash Drive
Width
0.9"
Rugged
Yes
Shape
Rectangular
Height
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKD500S/512GB
Zoro #
G116432426
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9"
Height
0.5"
Length
3.1"

Details

Product Type
Flash Drive
Rugged
Yes
Shape
Rectangular
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Read Speed
310-MB/s
Maximum Write Speed
250-MB/s
Features
Admin and User Mode, Cryptographic Erase, Water Proof, Password Protection, Drive Partitioning, Brute Force Self Destruct, Read-only Mode, Rugged Casing
Storage Capacity
512 GB
Encryption Standard
256-bit AES, XTS-AES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.