
512GB IRONKEY VAULT PRIVACY 50 AES-256 ENCRYPTED, FIPS 197
Mfr # IKVP50/512GB
Zoro # G521709632
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Features
Admin and User Mode, Read-only Mode, Cap, Water Proof, Brute Force Self Destruct, Hardware Encryption, Password Protection, Write Protection, Cryptographic Erase
Width
0.9 in
Height
0.5 in
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IKVP50/512GB
Zoro #
G521709632
UPC #
628012403314
Country of Origin
China
Dimensions
Width
0.9 in
Height
0.5 in
Length
3.1 in
Details
Features
Admin and User Mode, Read-only Mode, Cap, Water Proof, Brute Force Self Destruct, Hardware Encryption, Password Protection, Write Protection, Cryptographic Erase
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Shape
Rectangular
Maximum Read Speed
310-MB/s
Encryption Standard
256-bit AES
Storage Capacity
512 GB
Maximum Write Speed
250-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.