512GB Portable USB 3.2 Gen 1 DataTraveler Exodia S (Black/Yellow)

  • Mfr # DTXS/512GB

  • Zoro # G121710045


product price:  $69.19
/ea

Key Features

Features
Portable, Swivel, Rotating Cap
Operating System Supported
Linux 4.4+, Windows 10, ChromeOS, Mac OS X 10.15.x Catalina, Windows 11
Color
Black, Yellow
Length
2.2 in
Host Interface
USB 3.2 (Gen 1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTXS/512GB
Zoro #
G121710045
UPC #
740617348774
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.2 in
Width
0.7 in
Height
0.5 in

Details

Features
Portable, Swivel, Rotating Cap
Item
Flash Drive
Operating System Supported
Linux 4.4+, Windows 10, ChromeOS, Mac OS X 10.15.x Catalina, Windows 11
Color
Black, Yellow
Host Interface
USB 3.2 (Gen 1)
Storage Capacity
512 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.