512GB SDXC Canvas Go Plus Gen4 200MB/s C10 UHS-I U3 V30
Mfr # SDG4/512GB
Zoro # G221709994
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Thickness
82.7 mil
Width
0.9"
Speed Class Rating
Class 10/UHS-I (U3)
Video Speed Class
V30
Maximum Read Speed
200-MB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDG4/512GB
Zoro #
G221709994
UPC #
740617347760
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
82.7 mil
Width
0.9"
Length
1.3"
Details
Speed Class Rating
Class 10/UHS-I (U3)
Video Speed Class
V30
Maximum Read Speed
200-MB/s
Storage Capacity
512 GB
Maximum Write Speed
160-MB/s
Product Type
SDXC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.