Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512GB USB-C IRONKEY KEYPAD 200C, FIPS 140-3 LVL 3

  • Mfr # IKKP200C/512GB

  • Zoro # G321707357


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Height
0.3 in
Batteries Required
Yes
Maximum Write Speed
200-MB/s
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKKP200C/512GB
Zoro #
G321707357
UPC #
-
Country of Origin
China

Dimensions

Height
0.3 in
Length
2.9 in
Width
0.7 in

Details

Storage Capacity
512 GB
Batteries Required
Yes
Maximum Write Speed
200-MB/s
Item
Flash Drive
Features
Water Proof, Drive Reset, Write Protection, Read-only Mode, Rechargeable Battery, Brute Force Self Destruct, Cryptographic Erase, Password Protection, Tamper Evident, Admin and User Mode, Hardware Encryption, Dust Proof
Shape
Rectangular
Encryption Standard
256-bit AES, XTS-AES
Maximum Read Speed
280-MB/s
Host Interface
USB 3.2 (Gen 1) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.