Kingston DataTraveler SE9 G3 64GB USB 3.2 (Gen 1) Type A Flash Drive

  • Mfr # DTSE9G3/64GB

  • Zoro # G014876292


product price:  $24.39
/ea

Key Features

Storage Capacity
64 GB
Color
Gold
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTSE9G3/64GB
Zoro #
G014876292
UPC #
740617341270
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Width
0.5 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
Gold
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Features
Portable, Key Ring
Host Interface
USB 3.1 (Gen 1) Type A
Operating System Supported
Windows 10, Mac OS X 10.15.x Catalina, Windows 11, Linux 4.4+, ChromeOS
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.