This item is Discontinued.

Kingston 64GB 4800MT/S DDR5 ECC REG CL36 DIMM KIT OF 4 FURY RENEGADE PRO PNP KF548R36RBK4-64

64GB 4800MT/S DDR5 ECC REG CL36 DIMM KIT OF 4 FURY RENEGADE PRO PNP (Discontinued)

  • Mfr # KF548R36RBK4-64
  • Zoro # G714874918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF548R36RBK4-64
Zoro #
G714874918
UPC #
740617335538
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Thickness
149.6 mil
Memory Size
64 GB
Length
5.3 in

Details

Error Checking
ECC
Number of Pins
288
CAS Latency
CL36
Memory Speed
4800 MHz
Signal Processing
Registered
Memory Standard
DDR5-4800/PC5-38400R
Device Supported
Desktop PC, Workstation
Memory Voltage
1.10V
Number of Modules
(4) 16GB
Memory Technology
DDR5 SDRAM
Item
RAM Module

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.