64GB 5200MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST BLACK EXPO

  • Mfr # KF552C36BBEK2-64

  • Zoro # G714873980


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ASRock - B650M-C Motherboard
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Voltage
1.25V
Memory Speed
5200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF552C36BBEK2-64
Zoro #
G714873980
UPC #
740617331783
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
260.6 mil
Memory Size
64 GB
Width
1.4 in

Details

Compatibility
ASRock - B650M-C Motherboard
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Voltage
1.25V
Memory Speed
5200 MHz
Device Supported
Motherboard, Computer
Number of Modules
(2) 32GB
Memory Standard
DDR5-5200/PC5-41600
Signal Processing
Unbuffered
CAS Latency
CL36
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.