64GB 5200MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST BLACK XMP
Mfr # KF552C40BBK4-64
Zoro # G614875596
product price:Â $1,068.99
/ea
Free Shipping & Returns
Key Features
Thickness
260.6 mil
Memory Speed
5200 MHz
CAS Latency
CL40
Memory Voltage
1.25V
Memory Technology
DDR5 SDRAM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF552C40BBK4-64
Zoro #
G614875596
UPC #
740617335231
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
260.6 mil
Width
1.4 in
Length
5.3 in
Memory Size
64 GB
Details
Memory Speed
5200 MHz
CAS Latency
CL40
Memory Voltage
1.25V
Memory Technology
DDR5 SDRAM
Compatibility
Signal Processing
Unbuffered
Device Supported
Motherboard
Item
RAM Module
Color
Black
Number of Modules
(4) 16GB
Memory Standard
DDR5-5200/PC5-41600
Error Checking
Non-ECC
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.