64GB 5200MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST RGB XMP

  • Mfr # KF552C40BBAK4-64

  • Zoro # G414875536


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(4) 16GB
Memory Voltage
1.25V
Compatibility
RGB
Yes
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF552C40BBAK4-64
Zoro #
G414875536
UPC #
740617335255
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in
Length
5.3 in
Memory Size
64 GB
Thickness
279.9 mil

Details

Number of Modules
(4) 16GB
Memory Voltage
1.25V
Compatibility
RGB
Yes
CAS Latency
CL40
Error Checking
Non-ECC
Memory Speed
5200 MHz
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered
Color
Black
Number of Pins
288
Memory Standard
DDR5-5200/PC5-41600
Item
RAM Module
Device Supported
Motherboard
Memory Rank
Single-rank
Memory Technology
DDR5 SDRAM

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.