Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST WHITE EXPO
Mfr # KF556C36BWEK2-64
Zoro # G314875155
product price:Â $1,423.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.25V
Device Supported
Computer, Motherboard
Memory Rank
Dual-rank
Width
1.4 in
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BWEK2-64
- Zoro #
- G314875155
- UPC #
- 740617333381
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.4 in
- Length
- 5.3 in
- Memory Size
- 64 GB
- Thickness
- 260.6 mil
Details
- Memory Voltage
- 1.25V
- Device Supported
- Computer, Motherboard
- Memory Rank
- Dual-rank
- Green Environmental Attribute
- Environmentally Friendly
- Memory Standard
- DDR5-5600/PC5-44800
- CAS Latency
- CL36
- Memory Speed
- 5600 MHz
- Signal Processing
- Unbuffered
- Error Checking
- Non-ECC
- Number of Pins
- 288
- Number of Modules
- (2) 32GB
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.