Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST WHITE RGB EXPO
Mfr # KF556C36BWEAK2-64
Zoro # G014875141
product price:Â
$
1,433.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL36
Device Supported
Motherboard
Memory Technology
DDR5 SDRAM
Number of Pins
288
Number of Modules
(2) 32GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BWEAK2-64
- Zoro #
- G014875141
- UPC #
- 740617333503
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 279.9 mil
- Memory Size
- 64 GB
- Length
- 5.3 in
- Width
- 1.7 in
Details
- CAS Latency
- CL36
- Device Supported
- Motherboard
- Memory Technology
- DDR5 SDRAM
- Number of Pins
- 288
- Number of Modules
- (2) 32GB
- Error Checking
- Non-ECC
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Voltage
- 1.25 V
- Signal Processing
- Unbuffered
- Green Environmental Attribute
- Environmentally Friendly
- Memory Rank
- Dual-rank
- Item
- RAM Module
- Memory Speed
- 5600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.