Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST BLACK XMP
Mfr # KF556C40BBK4-64
Zoro # G714875595
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Key Features
Memory Size
64 GB
Compatibility
ASRock - B760 Pro RS Motherboard,ASRock - B760M PG Riptide Motherboard,ASRock - B760M PG SONIC WiFi Motherboard,ASRock - B760M Pro RS Motherboard,ASRock - B760M Steel Legend WiFi Motherboard,Gigabyte - B760 AORUS ELITE AX Motherboard,Gigabyte - B760 AORUS ELITE Motherboard,Gigabyte - B760 GAMING X AX Motherboard,Gigabyte - B760 GAMING X Motherboard,Gigabyte - B760M AORUS ELITE AX Motherboard,Gigabyte - B760M AORUS ELITE Motherboard,Gigabyte - B760M AORUS PRO AX Motherboard,Gigabyte - B760M AORUS PRO Motherboard,Gigabyte - Z790 AERO G Motherboard,Gigabyte - Z790 AORUS ELITE AX Motherboard,Gigabyte - Z790 AORUS ELITE Motherboard,Gigabyte - Z790 AORUS MASTER Motherboard,Gigabyte - Z790 AORUS XTREME Motherboard,Gigabyte - Z790 GAMING X AX Motherboard,Gigabyte - Z790 GAMING X Motherboard,Gigabyte - Z790 UD AC Motherboard,Gigabyte - Z790 UD AX Motherboard,Gigabyte - Z790 UD Motherboard,MSI - MAG Z790 TOMAHAWK WIFI Motherboard,MSI - MEG Z790 ACE Motherboard,MSI - MEG Z790 GODLIKE Motherboard,MSI - MPG Z790 CARBON WIFI Motherboard,MSI - MPG Z790 EDGE WIFI Motherboard,MSI - PRO Z790-A WIFI Motherboard
Width
1.4 in
Signal Processing
Unbuffered
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF556C40BBK4-64
- Zoro #
- G714875595
- UPC #
- 740617335224
- Country of Origin
- Taiwan, Province of China
- Compatibility
- ASRock - B760 Pro RS Motherboard,ASRock - B760M PG Riptide Motherboard,ASRock - B760M PG SONIC WiFi Motherboard,ASRock - B760M Pro RS Motherboard,ASRock - B760M Steel Legend WiFi Motherboard,Gigabyte - B760 AORUS ELITE AX Motherboard,Gigabyte - B760 AORUS ELITE Motherboard,Gigabyte - B760 GAMING X AX Motherboard,Gigabyte - B760 GAMING X Motherboard,Gigabyte - B760M AORUS ELITE AX Motherboard,Gigabyte - B760M AORUS ELITE Motherboard,Gigabyte - B760M AORUS PRO AX Motherboard,Gigabyte - B760M AORUS PRO Motherboard,Gigabyte - Z790 AERO G Motherboard,Gigabyte - Z790 AORUS ELITE AX Motherboard,Gigabyte - Z790 AORUS ELITE Motherboard,Gigabyte - Z790 AORUS MASTER Motherboard,Gigabyte - Z790 AORUS XTREME Motherboard,Gigabyte - Z790 GAMING X AX Motherboard,Gigabyte - Z790 GAMING X Motherboard,Gigabyte - Z790 UD AC Motherboard,Gigabyte - Z790 UD AX Motherboard,Gigabyte - Z790 UD Motherboard,MSI - MAG Z790 TOMAHAWK WIFI Motherboard,MSI - MEG Z790 ACE Motherboard,MSI - MEG Z790 GODLIKE Motherboard,MSI - MPG Z790 CARBON WIFI Motherboard,MSI - MPG Z790 EDGE WIFI Motherboard,MSI - PRO Z790-A WIFI Motherboard
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Rank
- Single-rank
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Error Checking
- Non-ECC
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Voltage
- 1.25V
- Memory Speed
- 5600 MHz
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
- CAS Latency
- CL40
- Device Supported
- Motherboard
- Number of Modules
- (4) 16GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.