Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL40 SODIMM KIT OF 2 FURY IMPACT PNP
Mfr # KF556S40IBK2-64
Zoro # G514874286
product price:Â
$
1,614.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Computer, Notebook
Memory Size
64 GB
Number of Modules
(2) 32GB
Memory Rank
Dual-rank
Memory Standard
DDR5-5600/PC5-44800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556S40IBK2-64
- Zoro #
- G514874286
- UPC #
- 740617331646
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 64 GB
- Length
- 2.7 in
- Width
- 1.2 in
Details
- Device Supported
- Computer, Notebook
- Number of Modules
- (2) 32GB
- Memory Rank
- Dual-rank
- Memory Standard
- DDR5-5600/PC5-44800
- CAS Latency
- CL40
- Item
- RAM Module
- Error Checking
- Non-ECC
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 5600 MHz
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.10V
- Number of Pins
- 262
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.