64GB 6000MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST WHITE EXPO

  • Mfr # KF560C36BWEK2-64

  • Zoro # G514875467


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(2) 32GB
CAS Latency
CL36
Compatibility
MSI - PRO A620M-E Motherboard Gigabyte Motherboard: A620M GAMING X AX, A620M GAMING X
Length
5.3 in
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF560C36BWEK2-64
Zoro #
G514875467
UPC #
740617333367
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
260.6 mil
Width
1.4 in
Memory Size
64 GB

Details

Number of Modules
(2) 32GB
CAS Latency
CL36
Item
RAM Module
Compatibility
MSI - PRO A620M-E Motherboard Gigabyte Motherboard: A620M GAMING X AX, A620M GAMING X
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.35V
Memory Technology
DDR5 SDRAM
Device Supported
Computer, Motherboard
Memory Speed
6000 MHz
Memory Standard
DDR5-6000/PC5-48000
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Rank
Dual-rank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.