64GB 6000MTs DDR5 CL36 FBBlkK2
Mfr # KF560C36BBEK264
Zoro # G412431475
product price: $911.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR5 SDRAM
Memory Size
64 GB
Number of Pins
288
Memory Voltage
1.35V
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF560C36BBEK264
Zoro #
G412431475
UPC #
740617331707
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
64 GB
Length
5.3 in
Thickness
260.6 mil
Width
1.4 in
Details
Memory Technology
DDR5 SDRAM
Number of Pins
288
Memory Voltage
1.35V
Device Supported
Computer
Memory Speed
6000 MHz
Item
RAM Module
Memory Standard
DDR5-6000/PC5-48000
CAS Latency
CL36
Memory Rank
Dual-rank
Number of Modules
(2) 32GB
Error Checking
Non-ECC
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.