This item is Discontinued.

Kingston 64GB 6000MT/S DDR5 ECC REG CL32 DIMM KIT OF 4 FURY RENEGADE PRO XMP KF560R32RBK4-64

64GB 6000MT/S DDR5 ECC REG CL32 DIMM KIT OF 4 FURY RENEGADE PRO XMP (Discontinued)

  • Mfr # KF560R32RBK4-64
  • Zoro # G714874949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF560R32RBK4-64
Zoro #
G714874949
UPC #
740617335620
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
149.6 mil
Width
1.2 in
Memory Size
64 GB

Details

Memory Speed
6000 MHz
CAS Latency
CL32
Error Checking
ECC
Number of Pins
288
Item
RAM Module
Signal Processing
Registered
Number of Modules
(4) 16GB
Memory Voltage
1.35V
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-6000/PC5-48000
Device Supported
Desktop PC, Workstation

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.