
64GB DATATRAVELER MICRO 200MB/S METAL USB 3.2 GEN 1
Mfr # DTMC3G2/64GB
Zoro # G914873506
product price: $24.85
/eaKey Features
Storage Capacity
64 GB
Color
Silver
Maximum Read Speed
200-MB/s
Length
1 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTMC3G2/64GB
Zoro #
G914873506
UPC #
740617328066
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in
Height
0.2 in
Width
0.5 in
Details
Item
Flash Drive
Storage Capacity
64 GB
Color
Silver
Maximum Read Speed
200-MB/s
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.