Zoro Homepage

64GB DDR5 5600MT/S ECC REG 2RX4 MODULE

  • Mfr # KCS-UC556D4-64G

  • Zoro # G114876086


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Memory Size
64 GB
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10V
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS-UC556D4-64G
Zoro #
G114876086
UPC #
740617342062
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10V
Number of Pins
288
Memory Rank
Dual-rank
CAS Latency
CL46
Device Supported
Server
Memory Speed
5600 MHz
Item
RAM Module
Compatibility
Cisco UCS C-Series C220 M7 Rack-Mount Server, Cisco UCS C-Series C240 M7 Rack-Mount Server, Cisco UCS C-Series C245 M8 Rack-Mount Server, Cisco UCS X-Series X210c M7 Compute Node
Error Checking
ECC
Memory Standard
DDR5-5600/PC5-44800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.