Zoro Homepage

64GB DDR5 5600MT/S ECC REG 2RX4 MODULE

  • Mfr # KTD-PE556D4-64G

  • Zoro # G014876315


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Standard
DDR5-5600/PC5-44800
Memory Size
64 GB
Memory Rank
Dual-rank
CAS Latency
CL46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTD-PE556D4-64G
Zoro #
G014876315
UPC #
740617341874
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Error Checking
ECC
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Dual-rank
CAS Latency
CL46
Memory Speed
5600 MHz
Item
RAM Module
Number of Pins
288
Device Supported
Server
Memory Voltage
1.10V
Compatibility
Signal Processing
Registered
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.