Zoro Homepage

64GB DDR5 5600MT/S ECC REG 2RX4 MODULE

  • Mfr # KTH-PL556D4-64G

  • Zoro # G014875981


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Memory Size
64 GB
Error Checking
ECC
Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH-PL556D4-64G
Zoro #
G014875981
UPC #
740617342017
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Item
RAM Module
Error Checking
ECC
Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Compatibility
HP/HPE Alletra 4110, HP/HPE Alletra 4120, HP/HPE Alletra 4140, HP/HPE ProLiant DL320 Gen11, HP/HPE ProLiant DL360 Gen11, HP/HPE ProLiant DL380 Gen11, HP/HPE ProLiant DL380a Gen11, HP/HPE ProLiant ML110 Gen11, HP/HPE ProLiant ML350 Gen11, HP/HPE Synergy 480 Gen11, HP/HPE Workstation Z6 G5 A
CAS Latency
CL46
Memory Speed
5600 MHz
Device Supported
Server, Workstation
Memory Voltage
1.10V
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.