64GB DT 200MBs Dual USBA USBC

  • Mfr # DTDUO3CG3/64GB

  • Zoro # G713750787


product price: $26.85
/ea

Key Features

Storage Capacity
64 GB
Maximum Read Speed
200 MB/s
Features
Plug & Play, Rotating Cap
Color
Purple
Length
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTDUO3CG3/64GB
Zoro #
G713750787
UPC #
740617328219
Country of Origin
United States

Dimensions

Length
1.2"
Width
0.7"
Height
0.3"

Details

Storage Capacity
64 GB
Maximum Read Speed
200 MB/s
Features
Plug & Play, Rotating Cap
Color
Purple
Item
Flash Drive
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A, USB 3.2 (Gen 1) Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.