Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB IKLP50 AES USB, W/256BIT ENCRYPTION

  • Mfr # IKLP50/64GB

  • Zoro # G814874153


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Shape
Rectangular
Features
Brute Force Self Destruct, Password Protection, Auto Backup, Hardware Encryption, Admin and User Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKLP50/64GB
Zoro #
G814874153
UPC #
740617329360
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.4 in
Height
0.4 in
Width
0.7 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Shape
Rectangular
Features
Brute Force Self Destruct, Password Protection, Auto Backup, Hardware Encryption, Admin and User Mode
Encryption Standard
XTS-AES, 256-bit AES
Host Interface
USB 3.2 (Gen 1) Type A
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.