64GB IRONKEY D500S FIPS 140-3 LVL 3 (PENDING) AES-256

  • Mfr # IKD500S/64GB

  • Zoro # G022605570


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Encryption Standard
XTS-AES, 256-bit AES
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Width
0.9 in
Features
Cryptographic Erase, Drive Partitioning, Password Protection, Brute Force Self Destruct, Admin and User Mode, Read-only Mode, Water Proof, Rugged Casing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKD500S/64GB
Zoro #
G022605570
UPC #
740617334777
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.5 in
Length
3.1 in

Details

Shape
Rectangular
Encryption Standard
XTS-AES, 256-bit AES
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Item
Flash Drive
Features
Cryptographic Erase, Drive Partitioning, Password Protection, Brute Force Self Destruct, Admin and User Mode, Read-only Mode, Water Proof, Rugged Casing
Host Interface
USB 3.2 (Gen 1) Type A
Environmentally Friendly
Yes
Maximum Write Speed
190-MB/s
Storage Capacity
64 GB
Maximum Read Speed
260-MB/s
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.