Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB IRONKEY ENTERPRISE S1000 ENCRYPTED

  • Mfr # IKS1000E/64GB

  • Zoro # G516430633


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Length
3.2 in
Width
0.8 in
Host Interface
USB 3.0
Environmentally Friendly
Yes
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKS1000E/64GB
Zoro #
G516430633
UPC #
740617000000
Country of Origin
United States

Dimensions

Length
3.2 in
Width
0.8 in
Height
0.4 in

Details

Item
Flash Drive
Host Interface
USB 3.0
Environmentally Friendly
Yes
Encryption Standard
256-bit AES
Storage Capacity
64 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.