64GB IRONKEY KEYPAD 200, FIPS 140-3 LVL 3 PENDING AES-256 ENCRYPTED

  • Mfr # IKKP200/64GB

  • Zoro # G314874059


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Encryption Standard
XTS-AES
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKKP200/64GB
Zoro #
G314874059
UPC #
740617330076
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Height
0.4 in
Width
0.8 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Encryption Standard
XTS-AES
Shape
Rectangular
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.