Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB microSDXC Canvas Go Plus Gen4 200MB/s A2 U3 V30 Card + Adapter

  • Mfr # SDCG4/64GB

  • Zoro # G921704572


product price: $30.39
/ea

Key Features

Maximum Read Speed
200-MB/s
Product Type
microSDXC
Package Contents
Canvas Go! Plus 64GB microSDXC CardSD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Application Performance Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCG4/64GB
Zoro #
G921704572
UPC #
740617347890
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6"
Thickness
39.4 mil
Width
0.4"

Details

Maximum Read Speed
200-MB/s
Product Type
microSDXC
Package Contents
Canvas Go! Plus 64GB microSDXC CardSD Adapter
Speed Class Rating
Class 10/UHS-I (U3)
Application Performance Class
A2
Storage Capacity
64 GB
Video Speed Class
V30

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.