Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB microSDXC Canvas Go Plus Gen4 200R

  • Mfr # SDCG4/64GBSP

  • Zoro # G321709306


product price: $35.25
/ea

Key Features

Thickness
39.4 mil
Product Type
microSDXC
Width
0.4"
Storage Capacity
64 GB
Video Speed Class
V30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCG4/64GBSP
Zoro #
G321709306
UPC #
740617347920
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Width
0.4"
Length
0.6"

Details

Product Type
microSDXC
Storage Capacity
64 GB
Video Speed Class
V30
Application Performance Class
A2
Speed Class Rating
Class 10/UHS-I (U3)
Maximum Read Speed
200-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.