Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB MICROSDXC ENDURANCE 95R30W C10CARD

  • Mfr # SDCE/64GB

  • Zoro # G714876035


product price: $37.49
/ea

Key Features

Length
0.6 in
Speed Class Rating
Class 10/UHS-I (U1)
Width
0.4 in
Maximum Write Speed
30-MB/s
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCE/64GB
Zoro #
G714876035
UPC #
740617290226
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Speed Class Rating
Class 10/UHS-I (U1)
Maximum Write Speed
30-MB/s
Storage Capacity
64 GB
Item
microSDXC
Maximum Read Speed
95-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.