Zoro Homepage

64GB MICROSDXC INDUSTRIAL C10 A1 PSLC CARD + SD ADAPTER

  • Mfr # SDCIT2/64GB

  • Zoro # G214872629


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Thickness
39.4 mil
Data Transfer Rate
100-MB/s
Length
0.6 in
Speed Class Rating
Class 10/UHS-I (U3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCIT2/64GB
Zoro #
G214872629
UPC #
740617321043
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDXC
Storage Capacity
64 GB
Data Transfer Rate
100-MB/s
Speed Class Rating
Class 10/UHS-I (U3)
Video Speed Class
V30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.