
64GB Portable USB 3.2 Gen 1 DataTraveler Exodia S (Black/Black)
Mfr # DTXS/64GB
Zoro # G321706633
product price: $10.59
/eaKey Features
Width
0.7 in
Storage Capacity
64 GB
Length
2.2 in
Color
Black
Features
Swivel, Portable, Rotating Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTXS/64GB
Zoro #
G321706633
UPC #
740617348651
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.7 in
Length
2.2 in
Height
0.5 in
Details
Storage Capacity
64 GB
Color
Black
Features
Swivel, Portable, Rotating Cap
Host Interface
USB 3.2 (Gen 1)
Item
Flash Drive
Operating System Supported
Windows 11, Mac OS X 10.15.x Catalina, Windows 10, ChromeOS, Linux 4.4+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.