64GB SDXC CANVAS GO PLUS 170R C10 UHS-I U3 V30

  • Mfr # SDG3/64GB

  • Zoro # G614876517


product price: $15.95
/ea

Key Features

Storage Capacity
64 GB
Maximum Read Speed
170-MB/s
Maximum Write Speed
70-MB/s
Speed Class Rating
Class 10/UHS-I (U3)
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG3/64GB
Zoro #
G614876517
UPC #
740617301397
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Item
SDXC
Storage Capacity
64 GB
Maximum Read Speed
170-MB/s
Maximum Write Speed
70-MB/s
Speed Class Rating
Class 10/UHS-I (U3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.