64GB SDXC Canvas Go Plus Gen4 200MB/s C10 UHS-I U3 V30

  • Mfr # SDG4/64GB

  • Zoro # G721709555


product price:  $30.39
/ea

Key Features

Video Speed Class
V30
Thickness
82.7 mil
Storage Capacity
64 GB
Length
1.3 in
Maximum Read Speed
200-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG4/64GB
Zoro #
G721709555
UPC #
740617347678
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
82.7 mil
Length
1.3 in
Width
0.9 in

Details

Video Speed Class
V30
Storage Capacity
64 GB
Maximum Read Speed
200-MB/s
Item
SDXC
Speed Class Rating
Class 10/UHS-I (U3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.