Kingston Industrial 64 GB Class 10/UHS-I (U3) V30 SDXC - 100 MB/s Read - 3 Year Warranty

  • Mfr # SDIT/64GB

  • Zoro # G514875856


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Video Speed Class
V30
Thickness
82.7 mil
Speed Class Rating
Class 10/UHS-I (U3)
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDIT/64GB
Zoro #
G514875856
UPC #
740617335453
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
82.7 mil
Length
1.3 in
Width
0.9 in

Details

Item
SDXC
Storage Capacity
64 GB
Video Speed Class
V30
Speed Class Rating
Class 10/UHS-I (U3)
Maximum Read Speed
100-MB/s
Application Performance Class
A1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.