
64GB USB-C IRONKEY KEYPAD 200C, FIPS 140-3 LVL 3 PENDING AES-256
Mfr # IKKP200C/64GB
Zoro # G116430668
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Read Speed
280-MB/s
Maximum Write Speed
200-MB/s
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKKP200C/64GB
Zoro #
G116430668
UPC #
740617000000
Country of Origin
Unknown
Dimensions
Length
3.1 in
Width
0.8 in
Height
0.4 in
Details
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Read Speed
280-MB/s
Maximum Write Speed
200-MB/s
Color
Blue
Encryption Standard
XTS-AES
Shape
Rectangular
Item
Flash Drive
Storage Capacity
64 GB
Features
Water Proof, Drive Reset, Rechargeable Battery, Tamper Evident, Password Protection, Hardware Encryption, Admin and User Mode, Secure, Read-only Mode, Dust Proof
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.